Low Voltage Box, 3-Gang, Nail-On, Non-Metallic

Item #: 332561

Cat #: LVN3

UPC: 018997002778

Sign In or Register to view pricing and more.
3-Gang, Nail-On, Low Voltage Mounting Bracket, Non-Metallic. For use with Low Voltage Class 2 Applications.

Overview

3-Gang, Nail-On, Low Voltage Mounting Bracket, Non-Metallic. For use with Low Voltage Class 2 Applications.
Designed for the installation of LOW VOLTAGE Class 2 wiring, Arlington’s non-metallic Low Voltage Mounting Brackets offer the fast, easy and cost-effective way to install CAT 5, fiber optic, cable TV, and communications cable in new construction. Available in two styles, nail-on for wood studs, and screw-on for wood or metal studs, these low voltage brackets are made of non-conductive plastic to protect cable from damage.
Also known as: 018997002778, LVN3

Specifications

Gangs: 3
Color: Black
Material: Plastic
Width: 7.804 in
Mounting: Nail On
Depth: 1.500 in
Gangs: 3
Material: Plastic
Mounting: Nail On
Color: Black
Width: 7.804 in
Depth: 1.500 in

Customer Reviews

No reviews for this product
(0)