CU TP 2HL LUG LONG BRL 250 3/8B YEL

Item #: 332331

Cat #: 256-30695-1245P

UPC: 786210634869

Sign In or Register to view pricing and more.
Documents & Guides
Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 250 kcmil, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Yellow, Die Code 62

Overview

Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 250 kcmil, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Yellow, Die Code 62
Also known as: 786210634869, 256-30695-1245P

Specifications

Material: Copper
Length: Long
Color: Yellow
Stud Size: 3/8 in
Material: Copper
Color: Yellow
Length: Long
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)