BREAKER NGB 1P 20A 347V 14KA NO LUGS

Item #: 331912

Cat #: NGB1B020

UPC: 783643553101

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BREAKER NGB 1P 20A 347V 14KA NO LUGS

Overview

BREAKER NGB 1P 20A 347V 14KA NO LUGS
Also known as: 783643553101, NGB1B020

Specifications

Volts AC: 277
Volts DC: 125
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Amps: 20
Mounting: Bolt On
Volts DC: 125
Poles: 1
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)