Safety Switch, Double Throw, 200A, 2P, 240VAC, Non-Fused, NEMA 3R

Item #: 331869

Cat #: DTGNF224NR

UPC: 783643521803

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Non-Fusible, Double Throw, NEMA Type 3R, 2-Pole, 200 Amp, 240 Volt AC

Overview

Safety Switch, Non-Fusible, Double Throw, NEMA Type 3R, 2-Pole, 200 Amp, 240 Volt AC
Also known as: 783643521803, DTGNF224NR

Specifications

Amps: 200
Volts DC: 250
Poles: 2
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Amps: 200
Poles: 2
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)