Meter Base, 5 Jaw, 200A, OH/UG Aluminum Enclosure, Closing Plate

Item #: 331784

Cat #: 41405-025F

UPC: 783643495432

Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 5 Jaw, 200 Amp, 1-Phase, OH/UG Aluminum Enclosure, with Closing Plate, Type HQ, with Lever Bypass

Overview

Meter Base, 5 Jaw, 200 Amp, 1-Phase, OH/UG Aluminum Enclosure, with Closing Plate, Type HQ, with Lever Bypass
Also known as: 783643495432, 41405-025F

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 5
Material: Aluminum
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Jaws: 5
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Material: Aluminum

Customer Reviews

No reviews for this product
(0)