Meter Base, Talon, 5 Jaw, 320A, OH/UG, Aluminum Enclosure, Closing Plate

Item #: 331757

Cat #: 49105-02FL

UPC: 783643490642

Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, Talon, 5 Jaw, 320 Amp, 3-Phase, OH/UG, Aluminum Enclosure, with Closing Plate

Overview

Meter Base, Talon, 5 Jaw, 320 Amp, 3-Phase, OH/UG, Aluminum Enclosure, with Closing Plate
Market leader in innovation and value for the meter socket industry. From our award-winning lever bypass products to proprietary K base products to innovative temporary power design, Talon is the long-term solution partner for your metering needs.
Also known as: 783643490642, 49105-02FL

Specifications

Amps: 320
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 5
IP/NEMA Rating: NEMA 3R
Amps: 320
Phase: 1
Jaws: 5
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)