Meter Base, 7 Jaw, 320A, OH/UG, Steel Enclosure, Closing Plate

Item #: 331755

Cat #: 49007-02FL

UPC: 783643490635

Documents & Guides
Meter Base, 7 Jaw, 320 Amp, 3-Phase, OH/UG, Steel Enclosure, with Closing Plate, Type HQ
Sign In or Register to view pricing and more.

Overview

Meter Base, 7 Jaw, 320 Amp, 3-Phase, OH/UG, Steel Enclosure, with Closing Plate, Type HQ
Market leader in innovation and value for the meter socket industry. From our award-winning lever bypass products to proprietary K base products to innovative temporary power design, Talon is the long-term solution partner for your metering needs.
Also known as: 783643490635, 49007-02FL

Specifications

Amps: 320
Phase: 3
Mounting: Surface
Jaws: 7
Type: Meter Base
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 320
Mounting: Surface
Type: Meter Base
IP/NEMA Rating: NEMA 3R
Phase: 3
Jaws: 7
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)