Meter Base, 7 Jaw, 320A, OH/UG, Lever Bypass, Aluminum Enclosure, Closing Plate

Item #: 331752

Cat #: 49107-02FL

UPC: 783643490628

Documents & Guides
Meter Base, 7 Jaw, 320 Amp, 3-Phase, with Lever Bypass, OH/UG Aluminum Enclosure, with Closing Plate, Type HQ
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Base, 7 Jaw, 320 Amp, 3-Phase, with Lever Bypass, OH/UG Aluminum Enclosure, with Closing Plate, Type HQ
Market leader in innovation and value for the meter socket industry. From our award-winning lever bypass products to proprietary K base products to innovative temporary power design, Talon is the long-term solution partner for your metering needs.
Also known as: 783643490628, 49107-02FL

Specifications

Amps: 320
Phase: 3
Mounting: Surface
Jaws: 7
Volts AC: 120/240
Material: Aluminum
IP/NEMA Rating: NEMA 3R
Amps: 320
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Phase: 3
Jaws: 7
Material: Aluminum

Customer Reviews

No reviews for this product
(0)