18" Junior Pulling Grip, Single Weave Mesh, 1.000-1.240"
Item #: 33167
Cat #: 03305006
UPC: 783585315324
Sign In or Register to view pricing and more.
Documents & Guides
Junior Pulling Grip, Flexible Eye, Single Weave Mesh, Galvanized Steel, Cable Diameter Range: 1.000 Inch - 1.240 Inch, Mesh Length: 11 1/2 Inch.
Overview
Junior Pulling Grip, Flexible Eye, Single Weave Mesh, Galvanized Steel, Cable Diameter Range: 1.000 Inch - 1.240 Inch, Mesh Length: 11 1/2 Inch.
Also known as: 783585315324, 03305006
Specifications
Length: | 11 1/2 in |
Material: | Steel |
Diameter Range: | 1.000 - 1.240 in |
Length: | 11 1/2 in |
Diameter Range: | 1.000 - 1.240 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)