BREAKER 20A 2P 120/240V 22K QPF GFCI 5MA

Item #: 331293
Cat #: QF220H
UPC: 783643434677
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BREAKER 20A 2P 120/240V 22K QPF GFCI 5MA

Overview

BREAKER 20A 2P 120/240V 22K QPF GFCI 5MA
Also known as: 783643434677, QF220H

Specifications

Poles: 2
Amps: 20
Volts AC: 120/240
Family / Style: QP
Interrupt Rating DC: 22 kA
Poles: 2
Volts AC: 120/240
Interrupt Rating DC: 22 kA
Amps: 20
Family / Style: QP

Customer Reviews

No reviews for this product
(0)