BREAKER NGB 1P 30A 347V 14KA LD LUG

Item #: 331250

Cat #: NGB1B030B

UPC: 783643413986

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BREAKER NGB 1P 30A 347V 14KA LD LUG

Overview

BREAKER NGB 1P 30A 347V 14KA LD LUG
Also known as: 783643413986, NGB1B030B

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Poles: 1
Mounting: Bolt On
Volts DC: 125
Amps: 30
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)