SLIDE DIM SP 1600W 120V WH

Item #: 330988

Cat #: CD1600-W

UPC: 785007302516

Sign In or Register to view pricing and more.
Documents & Guides
SLIDE DIM SP 1600W 120V WH

Overview

SLIDE DIM SP 1600W 120V WH
Also known as: 785007302516, CD1600-W

Specifications

Poles: 1
Wattage: 1600
Material: Thermoplastic
Color: White
Mounting: Wall
Poles: 1
Material: Thermoplastic
Mounting: Wall
Wattage: 1600
Color: White

Customer Reviews

No reviews for this product
(0)