S-a B380h Breaker 80a 3p 240v 22k B

Item #: 330784

Cat #: B380H

UPC: 783643264052

Sign In or Register to view pricing and more.
Documents & Guides
SIE B380H BRKR 80A 3P 240V 22

Overview

SIE B380H BRKR 80A 3P 240V 22
Also known as: 783643264052, B380H

Specifications

Poles: 3
Family / Style: BL
Volts AC: 120/240
Amps: 80
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Volts AC: 120/240
Mounting: Bolt On
Family / Style: BL
Amps: 80
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)