Wallplate, 2.156" Opening, 1-Gang, Chrome

Item #: 330713

Cat #: S384-C

UPC: 785007138306

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, 2.156" Opening, 1-Gang, Chrome

Overview

Wallplate, 2.156" Opening, 1-Gang, Chrome
Also known as: 785007138306, S384-C

Specifications

Type: Wallplate
Color: Chrome
Gangs: 1
Mounting: Wall
Type: Wallplate
Gangs: 1
Color: Chrome
Mounting: Wall

Customer Reviews

No reviews for this product
(0)