Switch/Outlet Box, 1-Gang, Nail-On, 3.875" Deep, Non-Metallic

Item #: 330562

Cat #: PH1-22-R

UPC: 785007042351

Sign In or Register to view pricing and more.
Documents & Guides
Switch/Outlet Box, 1-Gang, Nail-On, Horizontal Mount, 3.875 Inch Deep, Non-Metallic

Overview

Switch/Outlet Box, 1-Gang, Nail-On, Horizontal Mount, 3.875 Inch Deep, Non-Metallic
Also known as: 785007042351, PH1-22-R, Sparky

Specifications

Depth: 3.875 in
Color: Gray
Material: Thermoplastic
Gangs: 1
Mounting: Nail On
Depth: 3.875 in
Material: Thermoplastic
Mounting: Nail On
Color: Gray
Gangs: 1

Customer Reviews

No reviews for this product
(0)