P&S WS703-PTC WIDE SLIDE INCAN SP/3

Item #: 330531

Cat #: WS703-PTC

UPC: 785007011135

Sign In or Register to view pricing and more.
Documents & Guides

Overview

WAT WS703PTC
Also known as: 785007011135, WS703-PTC

Specifications

Wattage: 700
Color: Light Almond, Ivory, White
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Wattage: 700
Poles: 1
Material: Thermoplastic
Color: Light Almond, Ivory, White
Type: Dimmer
Mounting: Wall

Customer Reviews

No reviews for this product
(0)