Meter Base, 7 Jaw, 480A, OH/UG, Aluminum Enclosure, Closing Plate, 3PH

Item #: 330136

Cat #: 9817-9527

UPC: 783643180925

Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 7 Jaw, 480 Amp, 3-Phase, OH/UG, Aluminum Enclosure, with Closing Plate, Type 7, 3-Phase

Overview

Meter Base, 7 Jaw, 480 Amp, 3-Phase, OH/UG, Aluminum Enclosure, with Closing Plate, Type 7, 3-Phase
Talon has been the standard for quality and innovation for meter mounting equipment for over half a century. The basic design of our sockets has not changed since inception, making Talon a solid, time-proven design. The residential socket line continues to grow daily as we continuously add or update our products for an ever-changing market.
Also known as: 783643180925, 9817-9527

Specifications

Phase: 3
Mounting: Surface
Jaws: 7
Volts AC: 120/240
Amps: 480
Material: Aluminum
IP/NEMA Rating: NEMA 3R
Phase: 3
Jaws: 7
Amps: 480
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Material: Aluminum

Customer Reviews

No reviews for this product
(0)