Meter Base, 7 Jaw, 320A, OH/UG Steel Enclosure, Closing Plate

Item #: 330135

Cat #: 44707-02FL

UPC: 783643180703

Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 7 Jaw, 320 Amp, 3-Phase, with Lever Bypass, OH/UG Steel Enclosure, with Closing Plate, Type HQ

Overview

Meter Base, 7 Jaw, 320 Amp, 3-Phase, with Lever Bypass, OH/UG Steel Enclosure, with Closing Plate, Type HQ
Also known as: 783643180703, 44707-02FL

Specifications

Amps: 320
Mounting: Surface
Jaws: 7
Phase: 1
Volts AC: 120/240
Type: OH/UG
IP/NEMA Rating: NEMA 3R
Amps: 320
Jaws: 7
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Phase: 1
Type: OH/UG

Customer Reviews

No reviews for this product
(0)