Meter Mounts, Tranformer Rated, 13 Terminals, 20A, 3PH, 4 Wire

Item #: 330123

Cat #: 9837-0424

UPC: 783643178991

Documents & Guides
Meter Mounts, Transformer Rated, 13 Terminal, 20 Amp, 3-Phase 4 Wire, OH/UG, Aluminum Enclosure, Closing Plate
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Mounts, Transformer Rated, 13 Terminal, 20 Amp, 3-Phase 4 Wire, OH/UG, Aluminum Enclosure, Closing Plate
Talon has been the standard for quality and innovation for meter mounting equipment for over half a century. The basic design of our sockets has not changed since inception, making Talon a solid, time-proven design. The residential socket line continues to grow daily as we continuously add or update our products for an ever-changing market.
Also known as: 783643178991, 9837-0424

Specifications

Mounting: Surface
Jaws: 13
Amps: 20
Material: Aluminum
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 20
IP/NEMA Rating: NEMA 3R
Jaws: 13
Material: Aluminum

Customer Reviews

No reviews for this product
(0)