TALON 13J RGLS SOLCVR CT SKT ST FL PWR L

Item #: 330121

Cat #: 9837-0425

UPC: 783643178946

Documents & Guides
Siemens Low Voltage Talon Meter Sockets Commercial - Talon Meter Sockets PTS- Wired Steel are Residential Enclosures Single-Family Metering. Meter mounting equipment dimensions (L x W x D) IN 5.0 x 12.0 x 22.0 for transformer rated applications. Rated 600V (20A) Meets stds UL. 13 jaw Overload protection by 9 cutouts. 16-gauge galvannealed gray polyester coated steel ringless solid cover enclosurew/ low test hat. Special features wired
Sign In or Register to view pricing and more.

No associated products found.

Overview

Siemens Low Voltage Talon Meter Sockets Commercial - Talon Meter Sockets PTS- Wired Steel are Residential Enclosures Single-Family Metering. Meter mounting equipment dimensions (L x W x D) IN 5.0 x 12.0 x 22.0 for transformer rated applications. Rated 600V (20A) Meets stds UL. 13 jaw Overload protection by 9 cutouts. 16-gauge galvannealed gray polyester coated steel ringless solid cover enclosurew/ low test hat. Special features wired
Also known as: 783643178946, 9837-0425

Specifications

Mounting: Surface
Jaws: 13
Amps: 20
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 20
Jaws: 13
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)