Safety Switch, Fused, 1200A, 600VAC, 3P, 3 Fuse, NEMA 3R

Item #: 330083

Cat #: HF368NR

UPC: 783643174214

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty, Safety Switch, Fused, 1200 Amp, 600 Volt, 3 Pole, 3 Wire, NEMA 3R, Solid Neutral

Overview

Heavy Duty, Safety Switch, Fused, 1200 Amp, 600 Volt, 3 Pole, 3 Wire, NEMA 3R, Solid Neutral
Also known as: 783643174214, HF368NR

Specifications

Poles: 3
Mounting: Surface
Amps: 1200
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 1200
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)