100A 2P 600V 2W FUSED HD TYPE 3R

Item #: 330067

Cat #: HF263R

UPC: 783643173941

Sign In or Register to view pricing and more.
Documents & Guides
100A 2P 600V 2W FUSED HD TYPE 3R

Overview

100A 2P 600V 2W FUSED HD TYPE 3R
Also known as: 783643173941, HF263R

Specifications

Poles: 2
Amps: 100
Volts DC: 600
Mounting: Surface
Wattage: 2
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts DC: 600
Wattage: 2
IP/NEMA Rating: NEMA 3R
Amps: 100
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)