Overview
60A 2P 600V 2W FUSED HD TYPE 1
Also known as: 783643173897, HF262
Specifications
Poles: | 2 |
Volts DC: | 600 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Wattage: | 2 |
Volts AC: | 600 |
Amps: | 60 |
Poles: | 2 |
Mounting: | Surface |
Wattage: | 2 |
Amps: | 60 |
Volts DC: | 600 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)