Power Strip Vertical, Dual 20A, 10 NEMA

Item #: 330021

Cat #: CMRPSVD20

UPC: 074983844722

Sign In or Register to view pricing and more.
The dual 20A, 120V vertical power strip in black has 10 NEMA 5-20R receptacles per circuit. It features two 20A thermal breakers and two 15' (4.57m) power cords with NEMA 5-20P plugs. It is UL and c-UL listed and measures 66.3H x 1.9W x 1.3D (1683mm x 47m

Overview

The dual 20A, 120V vertical power strip in black has 10 NEMA 5-20R receptacles per circuit. It features two 20A thermal breakers and two 15' (4.57m) power cords with NEMA 5-20P plugs. It is UL and c-UL listed and measures 66.3H x 1.9W x 1.3D (1683mm x 47m
Also known as: 074983844722, CMRPSVD20

Specifications

Mounting: Vertical
Color: Black
Amps: 20
Mounting: Vertical
Amps: 20
Color: Black

Customer Reviews

No reviews for this product
(0)