Cable Tie, Standard, 12" Long, 100/PK

Item #: 33001

Cat #: BT3S-C

UPC: 074983412068

Sign In or Register to view pricing and more.
Cable Tie w/ Metal Barb, Nylon, Standard Cross Section, Natural Color, 12 Inch Long, .185 Inch Wide, 3" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100

Overview

Cable Tie w/ Metal Barb, Nylon, Standard Cross Section, Natural Color, 12 Inch Long, .185 Inch Wide, 3" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100
Dome-Top® barb ty cable tie, standard cross section, 12.0 (305mm) length, weather resistant nylon 6.6, black, standard package.
Also known as: 074983412068, BT3S-C

Specifications

Width: 0.185 in
Size: Standard
Length: 12 in
Color: White
Weight Capacity: 50 lbs
Material: Nylon
Product Thickness: 0.052 in
Family / Style: Dome-Top®
Width: 0.185 in
Length: 12 in
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Size: Standard
Color: White
Material: Nylon
Family / Style: Dome-Top®

Customer Reviews

No reviews for this product
(0)