Male Disconnect, nylon barrel insulated

Item #: 329972

Cat #: DNF14-250M-M

UPC: 074983827343

Sign In or Register to view pricing and more.
The vibration resistant male tab disconnect is made of copper and is nickel-plated. It is barrel insulated in a blue, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.90" (22.9

Overview

The vibration resistant male tab disconnect is made of copper and is nickel-plated. It is barrel insulated in a blue, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.90" (22.9
Also known as: 074983827343, DNF14-250M-M

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper

Customer Reviews

No reviews for this product
(0)