BREAKER 60A 3P 240V 22KA QPH

Item #: 329920
Cat #: Q360H
UPC: 783643156463
Sign In or Register to view pricing and more.
Documents & Guides
BREAKER 60A 3P 240V 22KA QPH

Overview

BREAKER 60A 3P 240V 22KA QPH
Also known as: 783643156463, Q360H

Specifications

Poles: 3
Volts AC: 120/240
Family / Style: QP
Amps: 60
Interrupt Rating DC: 22 kA
Poles: 3
Family / Style: QP
Interrupt Rating DC: 22 kA
Volts AC: 120/240
Amps: 60

Customer Reviews

No reviews for this product
(0)