60A 2P 240V 2W FUSED HD TYPE 4X

Item #: 329826

Cat #: HF222S

UPC: 783643150904

Sign In or Register to view pricing and more.
Documents & Guides
60A 2P 240V 2W FUSED HD TYPE 4X

Overview

60A 2P 240V 2W FUSED HD TYPE 4X
Also known as: 783643150904, HF222S

Specifications

Poles: 2
Mounting: Surface
Material: Stainless Steel
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 2
Material: Stainless Steel
Amps: 60
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)