Mod Patch Panel, Angled, 48-Port, Blk

Item #: 329766

Cat #: CPPA48HDVNSWBL

UPC: 074983786596

Sign In or Register to view pricing and more.
Mini-Com Angled Modular Patch Panel, 48-Port, High Density, 1RMU, Black

Overview

Mini-Com Angled Modular Patch Panel, 48-Port, High Density, 1RMU, Black
Also known as: 074983786596, CPPA48HDVNSWBL

Specifications

Mounting: Rack
Color: Black
Width: 19 in
Size: 1RMU
Type: Angled
Height: 1.720 in
Depth: 3.860 in
Number of Ports: 48
Mounting: Rack
Width: 19 in
Type: Angled
Depth: 3.860 in
Color: Black
Size: 1RMU
Height: 1.720 in
Number of Ports: 48

Customer Reviews

No reviews for this product
(0)