Wiring Duct, Narrow Slot, 37mm W x 75mm H x 2m Long, PVC, International Gray

Item #: 329646

Cat #: MC37X75IG2

UPC: 074983742974

Sign In or Register to view pricing and more.
Wiring Duct, Narrow Slot, 37mm W x 75mm H x 2m Long, PVC, International Gray

Overview

Wiring Duct, Narrow Slot, 37mm W x 75mm H x 2m Long, PVC, International Gray
Metric PVC narrow finger and slot design closely matches the spacing of high-density components. Upper and lower scorelines allows easy finger and sidewall section removals. Base and Cover Packaged together.
Also known as: 074983742974, MC37X75IG2

Specifications

Length: 2 m
Width: 37 mm
Color: Gray
Material: PVC
Height: 75 mm
Length: 2 m
Color: Gray
Height: 75 mm
Width: 37 mm
Material: PVC

Customer Reviews

No reviews for this product
(0)