
Thermal Transfer, Marker Plate, Polyeste
Item #: 329579
Cat #: M200X100Y7T
UPC: 074983713363
Documents & Guides
Thermal Transfer, marker plate, 2.00" W x 1.00" H, polyester/polyolefin, white.
Sign In or Register to view pricing and more.
Overview
Thermal Transfer, marker plate, 2.00" W x 1.00" H, polyester/polyolefin, white.
Also known as: 074983713363, M200X100Y7T
Specifications
Length: | 2 in |
Width: | 1 in |
Color: | White |
Material: | Polyester/Polyolefin |
Length: | 2 in |
Color: | White |
Width: | 1 in |
Material: | Polyester/Polyolefin |
Customer Reviews
No reviews for this product
(0)