P1 Cassette, Continuous Heatshrink Tubin

Item #: 329514

Cat #: H000X044H2C

UPC: 074983663729

Sign In or Register to view pricing and more.
The portable printer continuous heat shrink labels in yellow are made of military-grade polyolefin. They measure 0.25" (6.4mm) diameter, 6' (1.8m) length, and 0.44" (11.2mm) width and have a wire range of 16–10 AWG. The fast-loading P1™ label cassette inc

Overview

The portable printer continuous heat shrink labels in yellow are made of military-grade polyolefin. They measure 0.25" (6.4mm) diameter, 6' (1.8m) length, and 0.44" (11.2mm) width and have a wire range of 16–10 AWG. The fast-loading P1™ label cassette inc
Also known as: 074983663729, H000X044H2C

Specifications

Type: Label
Color: Yellow
Type: Label
Color: Yellow

Customer Reviews

No reviews for this product
(0)