Marker Plate, 2.50" x 1.75"(63.5mm x 19.

Item #: 329475

Cat #: MP250W175-C

UPC: 074983650620

Harness Identification Marker Plate, 2.50" x 1.75"(63.5mm x 19.1mm), white, standard package.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Harness Identification Marker Plate, 2.50" x 1.75"(63.5mm x 19.1mm), white, standard package.
Also known as: 074983650620, MP250W175-C

Specifications

Color: White
Material: Nylon
Type: Marker Plate
Color: White
Type: Marker Plate
Material: Nylon

Customer Reviews

No reviews for this product
(0)