Switch/Outlet Box with Bracket, 1-Gang, Depth: 2-7/8", Non-Metallic

Item #: 329338

Cat #: 118-LB

UPC: 781720085200

Sign In or Register to view pricing and more.
Documents & Guides
Switch/Outlet Box with Bracket, 1-Gang, Depth: 2-7/8", Non-MetallicSwitch/Outlet Box with Bracket, 1-Gang, Non-Metallic, Depth: 2-7/8", Width: 2-1/4", Cubic Inches: 18.0".

Overview

Switch/Outlet Box with Bracket, 1-Gang, Depth: 2-7/8", Non-MetallicSwitch/Outlet Box with Bracket, 1-Gang, Non-Metallic, Depth: 2-7/8", Width: 2-1/4", Cubic Inches: 18.0".
Also known as: 781720085200, 118-LB

Specifications

Mounting: Bracket
Color: Black
Gangs: 1
Depth: 2 7/8 in
Cubic Inches: 18 in³
Mounting: Bracket
Gangs: 1
Cubic Inches: 18 in³
Color: Black
Depth: 2 7/8 in

Customer Reviews

No reviews for this product
(0)