![Recp Panel Mount 50A250V 3PH 3P4W Str BK Recp Panel Mount 50A250V 3PH 3P4W Str BK](https://rexel-cdn.com/products/1000x1000300dpi.jpg?i=3D25D36A-1490-4D4A-9BD0-065A13C14013&f=420)
Recp Panel Mount 50A250V 3PH 3P4W Str BK
Item #:
329240
Cat #:
8450P
UPC:
040893683430
Sign In or Register to view pricing and more.
Documents & Guides
Eaton power device receptacle, #14 to 10 AWG, 50A, Panel, 250V, Back and side, Black, NEMA 15-50R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Three-phase, Power
Overview
Eaton power device receptacle, #14 to 10 AWG, 50A, Panel, 250V, Back and side, Black, NEMA 15-50R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Three-phase, Power
Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Also known as: 040893683430, 8450P
Specifications
Phase: | 3 |
Mounting: | Panel |
Color: | Black |
Amps: | 50 |
Material: | Nylon |
Phase: | 3 |
Color: | Black |
Material: | Nylon |
Mounting: | Panel |
Amps: | 50 |
Customer Reviews
No reviews for this product
(0)