EWD CWL1120R Recp Single 20A 250V 3

Item #: 329219
Cat #: AHL1120R
UPC:
Sign In or Register to view pricing and more.
RECP SINGLE 20A 250V 3PH 3P3W H/L BK *** Discontinued ***

Overview

RECP SINGLE 20A 250V 3PH 3P3W H/L BK *** Discontinued ***
Also known as: AHL1120R

Specifications

Type: Locking, Single
Phase: 3
Color: Black
Amps: 20
NEMA Configuration: L11-20R
Type: Locking, Single
Color: Black
NEMA Configuration: L11-20R
Phase: 3
Amps: 20

Customer Reviews

No reviews for this product
(0)