This product has been discontinued.

Recp TVSS 20A 125V 2P3W Led & Alarm IV
Item #: 329186
Cat #: 5362VS
UPC: 040893618890
Documents & Guides
CWD 5362VS RECP TVSS 20A 125V
Sign In or Register to view pricing and more.
No associated products found.
Overview
CWD 5362VS RECP TVSS 20A 125V
Commercial Grade - TVSS Receptacles with LED Indicators & Alarm provide surge protection for hot to neutral, hot to ground and neutral to ground. High impact thermoplastic construction. 8-hole back and side wired. Shallow depth for easy installation. Green LED indicators to verify surge protection and ground.
Also known as: 040893618890, 5362VS
Specifications
Amps: | 20 |
Material: | Thermoplastic |
Color: | Ivory |
NEMA Configuration: | 5-20R |
Type: | Duplex, Straight Blade, Surge Protection |
Amps: | 20 |
Color: | Ivory |
Type: | Duplex, Straight Blade, Surge Protection |
Material: | Thermoplastic |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)