This product has been discontinued.
Load Center, Main Lug, 200A, 8/16, 1PH, 100 kAIC, NEMA 3R
Item #: 329062
Cat #: PW0816L1200TC
UPC: 040892650648
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Lug, Convertible, 200 Amp, 8 Space, 16 Circuit, 1-Phase, 100 kAIC, NEMA 3R, Trailer Panel
Overview
Load Center, Main Lug, Convertible, 200 Amp, 8 Space, 16 Circuit, 1-Phase, 100 kAIC, NEMA 3R, Trailer Panel
Also known as: 040892650648, PW0816L1200TC
Specifications
Amps: | 200 |
Poles: | 2 |
Circuits: | 16 |
Mounting: | Surface |
Phase: | 1 |
Family / Style: | PL |
Volts AC: | 120/240 |
Type: | Main Lug |
Spaces: | 8 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Circuits: | 16 |
Phase: | 1 |
Volts AC: | 120/240 |
Spaces: | 8 |
Poles: | 2 |
Mounting: | Surface |
Family / Style: | PL |
Type: | Main Lug |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)