PL LC MB 16S/24C 1PH 100A N1

Item #: 329004

Cat #: P1624B1100CU

UPC: 040892649901

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. FACTORY INSTALLED MAINBREAKER WITH 16 1-INCH SPACES ALLOWING MAX 24 CIRCUITS. 1-PHASE 3-WIRESYSTEM RATED 120/240V (100A) 22KA INTERRUPT. SPECIAL FEATURES COPPERBUS, INTERCHANGEABLE MAIN, GRAY TRIM, NEMA TYPE1 ENCLOSURE FOR INDOORUSE.. REPLACED BY PN1632B1100C. AVAILABLE 4/1/2020

Overview

SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. FACTORY INSTALLED MAINBREAKER WITH 16 1-INCH SPACES ALLOWING MAX 24 CIRCUITS. 1-PHASE 3-WIRESYSTEM RATED 120/240V (100A) 22KA INTERRUPT. SPECIAL FEATURES COPPERBUS, INTERCHANGEABLE MAIN, GRAY TRIM, NEMA TYPE1 ENCLOSURE FOR INDOORUSE.. REPLACED BY PN1632B1100C. AVAILABLE 4/1/2020
Also known as: 040892649901, P1624B1100CU

Specifications

Amps: 100
Circuits: 16
IP/NEMA Rating: NEMA 1
Phase: 1
Family / Style: P1
Interrupt Rating AC: 22 kA
Amps: 100
IP/NEMA Rating: NEMA 1
Family / Style: P1
Circuits: 16
Phase: 1
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)