PLUG 15A 125V 5-15P 12/3 SO
Item #:
328548
Cat #:
HBL5266EBK
UPC:
783585366111
Sign In or Register to view pricing and more.
Documents & Guides
PLUG 15A 125V 5-15P 12/3 SO
Overview
PLUG 15A 125V 5-15P 12/3 SO
Also known as: 783585366111, HBL5266EBK
Specifications
Material: | Composite |
NEMA Configuration: | 5-15P |
Color: | Black |
Amps: | 15 |
Material: | Composite |
Color: | Black |
NEMA Configuration: | 5-15P |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)