P1Cass,Cont.Tape,WH/BL,Vyl,.38"x25ft,EA

Item #: 328496

Cat #: T038X000VYC-WH

UPC: 074983353132

Sign In or Register to view pricing and more.
White on black, vinyl tape, 0.38".

Overview

White on black, vinyl tape, 0.38".
Also known as: 074983353132, T038X000VYC-WH

Specifications

Length: 25 ft
Type: Wire Marker, Heat Shrink
Width: 0.380 in
Material: Vinyl
Color: Black/White
Length: 25 ft
Width: 0.380 in
Color: Black/White
Type: Wire Marker, Heat Shrink
Material: Vinyl

Customer Reviews

No reviews for this product
(0)