Narrow Slotted Duct, Adhesive, PVC, 1.5

Item #: 328369

Cat #: F1.5X4LG6-A

UPC: 074983338337

Sign In or Register to view pricing and more.
Panduct® type F narrow slot wiring duct, 1.5 W x 4 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type F narrow slot wiring duct, 1.5 W x 4 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983338337, F1.5X4LG6-A

Specifications

Color: Light Gray
Width: 1 1/2 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Light Gray
Height: 4 in
Length: 6 ft
Width: 1 1/2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)