StrongHold™ Ring Terminal, 22 - 18 AWG

Item #: 328328

Cat #: EV18-10RB-L

UPC: 074983281961

Documents & Guides
StrongHold™ Ring Terminal, Vinyl Insulated, 22- 18 AWG, #10 Stud Size
Sign In or Register to view pricing and more.

No associated products found.

Overview

StrongHold™ Ring Terminal, Vinyl Insulated, 22- 18 AWG, #10 Stud Size
Also known as: 074983281961, EV18-10RB-L

Specifications

Color: Red
Material: Vinyl
Stud Size: #10
Allowable Gauge Range: 22 - 18
Color: Red
Stud Size: #10
Material: Vinyl
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)