
StrongHold™ Ring Terminal, 22 - 18 AWG
Item #: 328325
Cat #: EV18-8RB-L
UPC: 074983281954
Documents & Guides
StrongHold™ Ring Terminal, Vinyl Insulated, 22 - 18 AWG, #8 Stud Size.
Sign In or Register to view pricing and more.
Overview
StrongHold™ Ring Terminal, Vinyl Insulated, 22 - 18 AWG, #8 Stud Size.
Also known as: 074983281954, EV18-8RB-L
Specifications
Color: | Red |
Material: | Vinyl |
Allowable Gauge Range: | 22 - 18 |
Stud Size: | #8 |
Color: | Red |
Allowable Gauge Range: | 22 - 18 |
Material: | Vinyl |
Stud Size: | #8 |
Customer Reviews
No reviews for this product
(0)