Shallow Recessed Can

Item #: 328310
Cat #: EI2700
UPC: 622696731077
Sign In or Register to view pricing and more.
Documents & Guides
6" Housing IC, Shallow Ceiling, Line Voltage: 120V. For use with: Incandescent Lamps.

Overview

6" Housing IC, Shallow Ceiling, Line Voltage: 120V. For use with: Incandescent Lamps.
WaveStream LED technology to create an ultra-low profile, surface-mounting luminaire with the performance and look of traditional downlights. The SLD Series 4" and 6" luminaires are designed for installation in many 3-1/2" and 4" electrical junction boxes, and may be retrofit in 4", 5", or 6" aperture IC and Non-IC recessed housings. A dedicated LED wiring connector meets high-efficacy code requirements when in recessed downlight housings and prevents substitution of lower efficacy sources. Perfect for residential or commercial installations and ideal for closets, storage areas, attics and basements.
Also known as: 622696731077, EI2700

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 6 in
Type: IC, Housing
Diameter: 6 in
Volts AC: 120

Customer Reviews

No reviews for this product
(0)