Ring Terminal, Vinyl Insulated, 16 - 14 AWG

Item #: 328309

Cat #: EV14-8RB-L

UPC: 074983281909

Documents & Guides
Ring Terminal, Vinyl Insulated, 16 - 14 AWG, #8 Stud Size
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ring Terminal, Vinyl Insulated, 16 - 14 AWG, #8 Stud Size
Also known as: 074983281909, EV14-8RB-L

Specifications

Color: Blue
Material: Vinyl
Volts AC: 600
Allowable Gauge Range: 16 - 14
Stud Size: #8
Color: Blue
Volts AC: 600
Stud Size: #8
Material: Vinyl
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)