70W HPS Wallpack

Item #: 328270
Cat #: HPWM70
UPC: 662401326693
Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, 70W HPS, 120V NPF Ballast, Color: Bronze. Lamp Included.

Overview

Wallpack, 70W HPS, 120V NPF Ballast, Color: Bronze. Lamp Included.
Also known as: 662401326693, HPWM70

Specifications

Wattage: 70
Volts AC: 120
Color: Bronze
Light Technology: HID
Wattage: 70
Color: Bronze
Volts AC: 120
Light Technology: HID

Customer Reviews

No reviews for this product
(0)