Incandescent Bulb, T10, 25W, 130V, Frosted

Item #: 328268

Cat #: 0389700

UPC: 030721038976

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 25 Watt, 130 Volt, Bulb: T10 (Tubular), Base: Medium Screw (E26), Lumens: 160, Lamp Finish: Frosted

Overview

Incandescent Bulb, 25 Watt, 130 Volt, Bulb: T10 (Tubular), Base: Medium Screw (E26), Lumens: 160, Lamp Finish: Frosted
Also known as: 030721038976, 0389700

Specifications

Lumens: 160
Base: Medium Screw (E26)
Shape: T10 (Tubular)
Volts AC: 130
Wattage: 25
Light Technology: Incandescent
Lumens: 160
Shape: T10 (Tubular)
Wattage: 25
Base: Medium Screw (E26)
Volts AC: 130
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)