Weatherproof Inserts, 2 Gang, Flexi-Guard Series, Includes (6) Insert Types

Item #: 328262

Cat #: WP217

UPC: 078275073005

Documents & Guides
Weatherproof Double Gang Inserts, Flexi-Guard Series, Includes (6) Insert Types: (2) Duplex, Decorator/GFCI, and (2) Duplex, and (1) 1-3/8 Inch Single Receptacle Opening and (1) 1-5/8 Inch Single Receptacle Opening, Polycarbonate Black, All Weatherproof Covers Come With Inserts, Mounting Screws, Gasket, Base and Cover Assembly.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Double Gang Inserts, Flexi-Guard Series, Includes (6) Insert Types: (2) Duplex, Decorator/GFCI, and (2) Duplex, and (1) 1-3/8 Inch Single Receptacle Opening and (1) 1-5/8 Inch Single Receptacle Opening, Polycarbonate Black, All Weatherproof Covers Come With Inserts, Mounting Screws, Gasket, Base and Cover Assembly.
These inserts fit double-gang models of all plastic, extra-duty plastic and extra-duty die-cast models. Each insert package can be purchased separately. All weatherproof covers come with inserts, mounting screws, gasket, base and cover assembly.
Also known as: 078275073005, WP217

Specifications

Material: Polycarbonate
Gangs: 2
Mounting: Vertical, Horizontal
Color: Black
Material: Polycarbonate
Mounting: Vertical, Horizontal
Gangs: 2
Color: Black

Customer Reviews

No reviews for this product
(0)