This product has been discontinued.
1
more
Pin Terminal, Vinyl Insulated, 16 - 14 AWG
Item #: 328251
Cat #: EV14-P47B-L
UPC: 074983281619
Documents & Guides
Pin Terminal, Vinyl Insulated, 16 - 14 AWG, 0.49" Pin Length
Sign In or Register to view pricing and more.
No associated products found.
Overview
Pin Terminal, Vinyl Insulated, 16 - 14 AWG, 0.49" Pin Length
Also known as: 074983281619, EV14-P47B-L
Specifications
Color: | Blue |
Material: | Vinyl |
Length: | 0.490 in |
Allowable Gauge Range: | 16 - 14 |
Color: | Blue |
Length: | 0.490 in |
Material: | Vinyl |
Allowable Gauge Range: | 16 - 14 |
Customer Reviews
No reviews for this product
(0)